Sheet 316L Stainless Steel, 24 in L

  • Mfr # SHT-316-2X24X24

  • Zoro # G211243293


product price:  $3,062.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Thickness
2 in
Material Grade
316
Brinell Hardness
215 BHN
Thickness Tolerance
+/-0.125 in
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-2X24X24
Zoro #
G211243293
UPC #
197666079805
Country of Origin
United States

Dimensions

Thickness
2 in
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Overall Width
24 in
Overall Length
24 in

Details

Material Grade
316
Brinell Hardness
215 BHN
Thickness Tolerance
+/-0.125 in
Heat Treatable
Not Heat Treatable
Texture
Not Rated
Item
Stainless Steel Plate, 24 in - L
Color
Silver
Tensile Strength
70,000 psi
Heat Treatment
Annealed
System of Measurement
Inch
Shape
Plate
Fabrication
Hot Rolled
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Material
Stainless Steel
Yield Strength
25,000 psi
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 24 in Overall Length, Length Tolerance +/-0.25 in, 24 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.