Sheet 316L Stainless Steel, 30 in L

  • Mfr # SHT-316-0.625X12X30

  • Zoro # G911243333


product price:  $675.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.63 in
Width Tolerance
+/-0.125 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Length Tolerance
+/-0.125 in
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-0.625X12X30
Zoro #
G911243333
UPC #
197666078785
Country of Origin
United States

Dimensions

Thickness
0.63 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
12 in
Overall Length
30 in

Details

Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Material Grade
316
Heat Treatment
Annealed
Thickness Tolerance
+/-0.055 in
Item
Stainless Steel Plate, 30 in - L
Yield Strength
25,000 psi
Mechanical Finish
Mill
Texture
Not Rated
Rockwell Hardness
95 HRB
Fabrication
Hot Rolled
Shape
Plate
Brinell Hardness
215 BHN
System of Measurement
Inch
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Tensile Strength
70,000 psi
Color
Silver
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 30 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.63 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.