Sheet 316L Stainless Steel, 36 in L

  • Mfr # SHT-316-0.25X12X36

  • Zoro # G011243455


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Mechanical Finish
Mill
Brinell Hardness
215 BHN
Thickness Tolerance
+/-0.045 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-0.25X12X36
Zoro #
G011243455
UPC #
197666078587
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Length
36 in
Overall Width
12 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in

Details

Mechanical Finish
Mill
Brinell Hardness
215 BHN
Thickness Tolerance
+/-0.045 in
Fabrication
Hot Rolled
Shape
Plate
Tensile Strength
70,000 psi
Rockwell Hardness
95 HRB
Material
Stainless Steel
Item
Stainless Steel Plate, 36 in - L
Material Grade
316
Color
Silver
Yield Strength
25,000 psi
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Texture
Not Rated
Heat Treatment
Annealed
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 36 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.