Sheet 316L Stainless Steel, 36 in L

  • Mfr # SHT-316-0.75X12X36

  • Zoro # G111243331


product price:  $969.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.75 in
Heat Treatable
Not Heat Treatable
Overall Width
12 in
Yield Strength
25,000 psi
Thickness Tolerance
+/-0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-0.75X12X36
Zoro #
G111243331
UPC #
197666078907
Country of Origin
United States

Dimensions

Thickness
0.75 in
Overall Width
12 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
36 in

Details

Heat Treatable
Not Heat Treatable
Yield Strength
25,000 psi
Thickness Tolerance
+/-0.06 in
Color
Silver
Shape
Plate
Heat Treatment
Annealed
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
316
Material
Stainless Steel
Rockwell Hardness
95 HRB
Texture
Not Rated
Tensile Strength
70,000 psi
Item
Stainless Steel Plate, 36 in - L
Brinell Hardness
215 BHN
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Fabrication
Hot Rolled
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 36 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.