Sheet 316L Stainless Steel, 36 in L

  • Mfr # SHT-316-1.25X12X36

  • Zoro # G211243330


product price:  $1,467.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Thickness
1.25 in
Brinell Hardness
215 BHN
Rockwell Hardness
95 HRB
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-1.25X12X36
Zoro #
G211243330
UPC #
197666079201
Country of Origin
United States

Dimensions

Thickness
1.25 in
Length Tolerance
+/-0.125 in
Overall Length
36 in
Overall Width
12 in
Width Tolerance
+/-0.125 in

Details

Brinell Hardness
215 BHN
Rockwell Hardness
95 HRB
Color
Silver
Material
Stainless Steel
Texture
Not Rated
System of Measurement
Inch
Yield Strength
25,000 psi
Mechanical Finish
Mill
Item
Stainless Steel Plate, 36 in - L
Shape
Plate
Thickness Tolerance
+/-0.07 in
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Material Grade
316
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Tensile Strength
70,000 psi
Fabrication
Hot Rolled
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 36 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.