Sheet 316L Stainless Steel, 36 in L

  • Mfr # SHT-316-2X24X36

  • Zoro # G411243314


product price: $4,590.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Thickness
2 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Overall Width
24 in
Brinell Hardness
215 BHN
Length Tolerance
+/-0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-2X24X36
Zoro #
G411243314
UPC #
197666079812
Country of Origin
United States

Dimensions

Thickness
2 in
Overall Width
24 in
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Overall Length
36 in

Details

Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Brinell Hardness
215 BHN
Yield Strength
25,000 psi
Item
Stainless Steel Plate, 36 in - L
Color
Silver
Material Grade
316
Thickness Tolerance
+/-0.125 in
System of Measurement
Inch
Fabrication
Hot Rolled
Mechanical Finish
Mill
Heat Treatment
Annealed
Tensile Strength
70,000 psi
Material
Stainless Steel
Texture
Not Rated
Rockwell Hardness
95 HRB
Heat Treatable
Not Heat Treatable
Shape
Plate
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 36 in Overall Length, Length Tolerance +/-0.25 in, 24 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.