Sheet 316L Stainless Steel, 4 ft L

  • Mfr # SHT-316-0.125X48X48

  • Zoro # G511243405


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Gauge
11 ga
Thickness
0.12 in
Material
Stainless Steel
Mechanical Finish
Mill
Overall Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-0.125X48X48
Zoro #
G511243405
UPC #
197666078259
Country of Origin
United States

Dimensions

Thickness
0.12 in
Overall Width
4 ft
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
4 ft

Details

Gauge
11 ga
Material
Stainless Steel
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatment
Annealed
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Item
Stainless Steel Sheet, 4 ft - L
Material Grade
316
Yield Strength
25,000 psi
Heat Treatable
Not Heat Treatable
Brinell Hardness
215 BHN
Shape
Sheet
Thickness Tolerance
0 in/-0.007 in
System of Measurement
Inch
Color
Silver
Rockwell Hardness
95 HRB
Tensile Strength
70,000 psi
Texture
Not Rated
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.12 in Thickness, Thickness Tolerance 0 in/-0.007 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.