Sheet 316L Stainless Steel, 4 ft L

  • Mfr # SHT-316-0.375X48X48

  • Zoro # G611243459


product price: $2,450.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
0.38 in
Overall Length
4 ft
Shape
Plate
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-0.375X48X48
Zoro #
G611243459
UPC #
197666078679
Country of Origin
United States

Dimensions

Thickness
0.38 in
Overall Length
4 ft
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft

Details

Shape
Plate
Item
Stainless Steel Plate, 4 ft - L
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.055 in
Material Grade
316
Fabrication
Hot Rolled
Color
Silver
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Rockwell Hardness
95 HRB
Material
Stainless Steel
Heat Treatment
Annealed
Texture
Not Rated
Brinell Hardness
215 BHN
Tensile Strength
70,000 psi
System of Measurement
Inch
Yield Strength
25,000 psi
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.38 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.