Sheet 316L Stainless Steel, 4 ft L

  • Mfr # SHT-316-0.625X24X48

  • Zoro # G311243292


product price: $1,975.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Thickness
0.63 in
Length Tolerance
+/-0.125 in
Color
Silver
System of Measurement
Inch
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-0.625X24X48
Zoro #
G311243292
UPC #
197666078822
Country of Origin
United States

Dimensions

Thickness
0.63 in
Length Tolerance
+/-0.125 in
Overall Width
24 in
Width Tolerance
+/-0.125 in
Overall Length
4 ft

Details

Color
Silver
System of Measurement
Inch
Material
Stainless Steel
Brinell Hardness
215 BHN
Fabrication
Hot Rolled
Heat Treatment
Annealed
Rockwell Hardness
95 HRB
Shape
Plate
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Material Grade
316
Mechanical Finish
Mill
Yield Strength
25,000 psi
Item
Stainless Steel Plate, 4 ft - L
Thickness Tolerance
+/-0.055 in
Tensile Strength
70,000 psi
Texture
Not Rated
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.63 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.