Sheet 316L Stainless Steel, 4 ft L

  • Mfr # SHT-316-0.625X36X48

  • Zoro # G111243270


product price: $2,958.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Thickness
0.63 in
Tensile Strength
70,000 psi
Overall Width
36 in
Heat Treatment
Annealed
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-0.625X36X48
Zoro #
G111243270
UPC #
197666078846
Country of Origin
United States

Dimensions

Thickness
0.63 in
Overall Width
36 in
Overall Length
4 ft
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in

Details

Tensile Strength
70,000 psi
Heat Treatment
Annealed
Material
Stainless Steel
Shape
Plate
Rockwell Hardness
95 HRB
Texture
Not Rated
Mechanical Finish
Mill
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Heat Treatable
Not Heat Treatable
Material Grade
316
Fabrication
Hot Rolled
Thickness Tolerance
+/-0.055 in
Color
Silver
Brinell Hardness
215 BHN
Yield Strength
25,000 psi
System of Measurement
Inch
Item
Stainless Steel Plate, 4 ft - L
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.63 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.