Sheet 316L Stainless Steel, 4 ft L

  • Mfr # SHT-316-1.75X12X48

  • Zoro # G111243393


product price: $2,693.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1.75 in
Mechanical Finish
Mill
Material Grade
316
Tensile Strength
70,000 psi
Heat Treatment
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-1.75X12X48
Zoro #
G111243393
UPC #
197666079591
Country of Origin
United States

Dimensions

Thickness
1.75 in
Overall Length
4 ft
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
12 in

Details

Mechanical Finish
Mill
Material Grade
316
Tensile Strength
70,000 psi
Heat Treatment
Annealed
System of Measurement
Inch
Material
Stainless Steel
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Color
Silver
Rockwell Hardness
95 HRB
Item
Stainless Steel Plate, 4 ft - L
Thickness Tolerance
+/-0.07 in
Fabrication
Hot Rolled
Shape
Plate
Heat Treatable
Not Heat Treatable
Brinell Hardness
215 BHN
Yield Strength
25,000 psi
Texture
Not Rated
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.