Sheet 316L Stainless Steel, 8 in L
Mfr # SHT-316-0.187X8X8
Zoro # G111243423
product price:Â $50.19
/eaKey Features
Thickness
0.19 in
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Material Grade
316
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHT-316-0.187X8X8
Zoro #
G111243423
UPC #
197666078488
Country of Origin
United States
Dimensions
Thickness
0.19 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
8 in
Overall Width
8 in
Description
Stainless Steel Sheet, Stainless Steel, 316, Sheet, 8 in Overall Length, Length Tolerance +/-0.125 in, 8 in Overall Width, Width Tolerance +/-0.125 in, 0.19 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.