Shop ZORO SELECT
See all product information
Create Account
Sheet Alloy 20 Stainless Steel, 6 in L
- Mfr # SHT-ALY20-0.25X6X6
- Zoro # G111243188
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Standards
ASME SB463, ASTM B463, UNS N08020
Fabrication
Hot Rolled
Brinell Hardness
215 BHN
Tensile Strength
80,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-ALY20-0.25X6X6
- Zoro #
- G111243188
- UPC #
- 197666081129
- Country of Origin
- United States
- Item
- Stainless Steel Plate
- Material
- Stainless Steel
- Standards
- ASME SB463, ASTM B463, UNS N08020
- Fabrication
- Hot Rolled
- Brinell Hardness
- 215 BHN
- Tensile Strength
- 80,000 psi
- Yield Strength
- 35,000 psi
- Mechanical Finish
- Mill
- Heat Treatable
- Not Heat Treatable
- Shape
- Plate
- Thickness Tolerance
- +/-0.045 in
- System of Measurement
- Inch
- Material Grade
- Alloy 20
- Heat Treatment
- Annealed
- Rockwell Hardness
- 95 HRB
- Color
- Silver
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Tolerance Rating
- Standard
- Texture
- Not Rated
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.25 in
- Overall Length
- 6 in
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Stainless Steel Plate, Stainless Steel, Alloy 20, Plate, 6 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.