Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet and Panel Truck, 3600 lb.

  • Mfr # APT2SH24726PU95

  • Zoro # G2148380


product price: $527.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Overall Height
36 in
Overall Length
75 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT2SH24726PU95
Zoro #
G2148380
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Overall Length
75 1/2 in
Overall Width
24 in
Deck Height
9 1/8 in
Deck Length
72 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Deck Width
24 in
Width Between Rails/Sockets
8 in
Overall LxWxH
75-1/2 in x 24 in x 36 in
Caster Wheel Width
2 in
Rail Height
26 3/4 in

Details

Item
Single-Height Vertical Panel Truck with Adjustable Rails
Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Includes
(2) Removable Dividers
Finish
Textured Powder Paint
Load Capacity
3,600 lb
Deck Material
Steel
Assembled/Unassembled
Assembled
Includes Reinforcing Crossbars
Yes
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Lip Style
Flush
Number of Sockets per End
4
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Deck Construction
Solid
Deck Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Number of Rails
2
Deck Surface
Smooth
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Frame Gauge
14 ga
Number of Levels
1
Rail Type
Adjustable
Number of Usable Sides
1
Deck Gauge
14 ga

Description

Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 3,600 lb, Rail Type Adjustable, Rail Height 26 3/4 in, Lip Style Flush, Overall Length 75 1/2 in, Overall Width 24 in, Overall Height 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.