Shop ZORO SELECT

Sheet, GaroG11, 12"x24", 0.03125"T, Grn, Opq

  • Mfr # BULK-CS-GG11-27
  • Zoro # G7918861

product price: 
$
21.45
/ea

Key Features

Color
Green
Material
Garolite G-11
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GG11-27
Zoro #
G7918861
UPC #
193005923419
Country of Origin
China
Color
Green
Material
Garolite G-11
Shape
Sheet
Backing Type
Plain
Tensile Strength Rating
Excellent
Standards
UL 94 HB
Water Absorption Rating
Poor
Clarity
Opaque
Hardness
Rockwell M110
Water Absorption
0.005
Impact Strength
12.0 ft.-lbs./in.
Friction Coefficient
Not Rated
Density
0.066 lbs / cu. in.
Temperature Range
300 Degrees F
Thickness Tolerance
(-0.001" - +0.002")
Friction Rating
Not Rated
Grade
Standard
Impact Strength Rating
Excellent
Tensile Strength
37,000 psi
Machinability
Fair
Minimum Temperature
0 Degrees F
Shell Material
Fiberglass Epoxy Laminate
Maximum Temperature
300 Degrees F
Hardness Rating
Extra Hard
Item
G-11 Fiberglass Epoxy Laminate Sheet
UV Resistant
No
Corrosion and Chemical Resistance
Good
Grouping
Film Stock
Wear Factor
Fair
Wire Color
Green

Dimensions

Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-0.25" - +0.25")
Thickness
1/32"
Width Tolerance
(-0.25" - +0.25")
Overall Width
12 in
Overall Length
24 in
Length
24 in

Description

G-11 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Thickness 31/1000 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 37,000 psi, Maximum Temperature 300 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.003/-0.002 in, Impact Strength 12 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade G-11, Grouping Film Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.