Zoro Homepage

Sheet, GaroliteCE, 6"x6", 0.03125"T, Brw, Opq

  • Mfr # BULK-CS-GCE-53

  • Zoro # G7922851


product price: $5.99
/ea

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GCE-53
Zoro #
G7922851
UPC #
193005918026
Country of Origin
United States

Dimensions

Plastic Width
6"
Plastic Length
6"
Plastic Thickness
0.03125 in
Overall Width
6 in
Overall Length
6 in
Thickness
1/32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
CE Fiberglass Epoxy Laminate Sheet
Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Impact Strength Rating
Poor
Friction Coefficient
Not Rated
Density
0.049 lbs / cu. in.
Tensile Strength
10,000 psi
Friction Rating
Not Rated
Temperature Range
250 Degrees F
Thickness Tolerance
(-0.0065" - +0.0065")
Hardness
Rockwell M100
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Water Absorption
0.02
Clarity
Opaque
Grade
Standard
Impact Strength
1.7 ft.-lbs./in.
Operating Temp. Range
0 Degrees to 250 Degrees F
Plastic Clarity
Opaque
Wear Factor
Fair
Maximum Temperature
250 Degrees F
Plastic Material
Garolite CE
Min. Temp. (F)
0 Degrees F
Machinability
Good
Minimum Temperature
0 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Density
0.049 lb/cu in
UV Resistant
No
Plastic Hardness
Rockwell M100
Plastic Color
Brown
Plastic Properties
Machinable
Max. Temp. (F)
250 Degrees F
Plastic Thickness Tolerance
+/-0.008 in
Plastic Hardness Rating
Hard
Hardness Rating
Hard
Grouping
Film Stock

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 31/1000 in, Overall Length 6 in, Overall Width 6 in, Tensile Strength 10,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.008 in, Impact Strength 1.7 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade CE, Grouping Film Stock, Hardness Rating Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.