Sheet Magnet, 100 ft. L
Mfr # NPI47
Zoro # G116060032
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Flexible Magnetic Strip
Thickness
0.03 in
Pull Force - Maximum
28 lbf
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Nonmagnetic Side Style
Printable White Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPI47
Zoro #
G116060032
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thickness
0.03 in
Overall Width
4 in
Overall Length
100 ft
Piece Length
100 ft
Details
Material
Flexible Magnetic Strip
Item
Prescored Flexible Magnetic Roll
Pull Force - Maximum
28 lbf
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Nonmagnetic Side Style
Printable White Vinyl
Color
Black, White
Stability Temperature - Maximum
160 Degrees F
Product Type
Magnet Sheet
Stability Temperature - Minimum
-15 Degrees F
Number of Strips per Roll
200
Description
Prescored Flexible Magnetic Roll, Thickness 0.03 in, Flexible Magnetic Strip
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.