Sheet Magnet, 11 in. L, PK25
Mfr # NPI48
Zoro # G116060025
product price: $79.49
/pk 25, $3.18/ea
Free Shipping & Returns
Key Features
Thickness
0.03 in
Material
Flexible Magnetic Strip
Number of Strips per Roll
25
Overall Length
11 in
Resistance Properties
Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPI48
Zoro #
G116060025
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.03 in
Overall Length
11 in
Overall Width
8 1/2 in
Piece Length
11 in
Details
Item
Flexible Magnetic Sheet
Material
Flexible Magnetic Strip
Number of Strips per Roll
25
Resistance Properties
Wear-Resistant
Product Type
Magnet Sheet
Nonmagnetic Side Style
Indoor/Outdoor Acrylic Adhesive
Stability Temperature - Minimum
-15 Degrees F
Color
Black, White
Stability Temperature - Maximum
160 Degrees F
Pull Force - Maximum
60.1 lbf
Description
Flexible Magnetic Sheet, Thickness 0.03 in, Flexible Magnetic Strip, Package Quantity 25
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.