Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal, 0.015", 4" W, 10", PK6

  • Mfr # 252

  • Zoro # G1296723


product price: $26.69
/pk 6, $4.45/ea

Key Features

Type
General Purpose
Material
Brass
Alloy Type
260
Width
4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252
Zoro #
G1296723
UPC #
614121002524
Country of Origin
United States

Dimensions

Thickness
0.015 in
Width
4 in
Length
10 in
Width Tolerance
+/-0.005 in
Length Tolerance
+/-0.032 in
Overall Length
10 in
Overall Width
4 in

Details

Item
Sheet Metal
Type
General Purpose
Material
Brass
Alloy Type
260
Finish
Mill
Temper
H02
Standards
ASTM B36
Thickness Tolerance
+/-0.002 in
Typical Yield Strength (PSI)
GL 9,000 - 13,000 PSI
Mechanical Finish
Precision Ground
Yield Strength
9,000 psi
System of Measurement
Inch
Material Grade
260
Shape
Rectangular Bar

Description

Sheet Metal, Material Brass, Material Grade 260, Mechanical Finish Precision Ground, Overall Length 10 in, Overall Width 4 in, Yield Strength 9,000 psi, Thickness 0.015 in, Thickness Tolerance +/-0.002 in, Standards ASTM B36, Temper H02, Shape Rectangular Bar, Length Tolerance +/-0.032 in, System of Measurement Inch, Width Tolerance +/-0.005 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.