Zoro Homepage

Sheet Metal, 430 SS, 0.025 x 6 x 12 In

  • Mfr # 7185

  • Zoro # G1039412


product price: $8.69
/ea

Key Features

Width
6 in
Length
12 in
Temper
Annealed
Alloy Type
430
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7185
Zoro #
G1039412
UPC #
614121171855
Country of Origin
United States

Dimensions

Width
6 in
Length
12 in
Thickness
0.025 in
Width Tolerance
+/-0.005 in
Length Tolerance
+/-0.032 in
Overall Length
12 in
Overall Width
6 in

Details

Temper
Annealed
Alloy Type
430
Type
General Purpose
Thickness Tolerance
+/-0.002 in
Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Finish
432BA
Hardness Scale
BHN
Typical Yield Strength (PSI)
30,000 psi
Standards
ASTM A240
Tensile Strength
Not Available
Yield Strength
30,000 psi
Material Grade
430
Heat Treatment
Annealed
Shape
Rectangular
Maximum Temperature
Not Available
Fabrication
Not Available
Heat Treatable
Heat Treatable
Minimum Temperature
Not Available
System of Measurement
Inch
Shape Type
Sheet
Includes Material Certificate
No Certificates Included
Rockwell Hardness
Not Rated

Description

Stainless Steel Rectangular Bar, Stainless Steel, 430, Rectangular, 12 in Overall Length, Length Tolerance +/-0.032 in, 6 in Overall Width, Width Tolerance +/-0.005 in, 0.025 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Annealed, Heat Treatable Heat Treatable, Yield Strength 30,000 psi, Not Rated Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A240, Minimum Temperature Not Available, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.