Sheet Metal Screw, #0 x 1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 10 PK

  • Mfr # 1-PFA-0-25

  • Zoro # G416465414


product price: $0.99
/pk 10, $0.10/ea
Sold in multiples of 10 for $9.90

Key Features

Flat Head
Pointed Tip
Phillips Drive
Material
Stainless Steel
Made in North America
Not Made in North America
Maximum Head Height
1/32 in
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFA-0-25
Zoro #
G416465414
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/32 in
Overall Length
1/4 in
Fastener Length
1/4 in
Drive Size
#0
Maximum Head Width
7/64 in
Screw Size
#0

Details

Material
Stainless Steel
Made in North America
Not Made in North America
Head Type
Flat
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Pack Size
Small
Material Grade/Class
18-8
System of Measurement
Inch
Thread Style
Fully Threaded
Finish
Plain
Tip Type
Pointed
Drive
Phillips

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #0, Fastener Length 1/4 in, Drive Size #0, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Maximum Head Width 7/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products