Sheet Metal Screw, #0 x 5/16 in, Plain Stainless Steel Flat Head Phillips Drive, 50 PK

  • Mfr # 1-PFA-0-31

  • Zoro # G616465436


product price:  $1.69
/pk 50, $0.03/ea
Sold in multiples of 6 for $10.14

Key Features

Flat Head
Phillips Drive
Pointed Tip
Type
Sheet Metal Screw
Material
Stainless Steel
Material Grade/Class
18-8
Pack Size
Small
Made in North America
Not Made in North America
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PFA-0-31
Zoro #
G616465436
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/16 in
Drive Size
#0
Screw Size
#0
Maximum Head Height
1/32 in
Maximum Head Width
7/64 in
Overall Length
5/16 in

Details

Type
Sheet Metal Screw
Material
Stainless Steel
Material Grade/Class
18-8
Pack Size
Small
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Head Type
Flat
Thread Style
Fully Threaded
Drive
Phillips
Tip Type
Pointed
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.6.3
Finish
Plain

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #0, Fastener Length 5/16 in, Drive Size #0, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Maximum Head Width 7/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products