Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #0 x 5/16 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK
- Mfr # 1-PPA-0-31
- Zoro # G516464089
product price:Â
$
1.49
/pk of 50, $0.03/ea
Sold in multiples of 7Â pks for
$10.43
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#0
Drive Size
#0
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-PPA-0-31
- Zoro #
- G516464089
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Material Grade/Class
- 18-8
- Type
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3
- Made in North America
- Not Made in North America
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #0
- Fastener Length
- 5/16 in
- Drive Size
- #0
- Overall Length
- 5/16 in
- Maximum Head Width
- 7/64 in
- Maximum Head Height
- 3/64 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #0, Fastener Length 5/16 in, Drive Size #0, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Maximum Head Width 7/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.