Sheet Metal Screw, #1 x 1/4 in, Plain Stainless Steel Pan Head Phillips Drive, 10 PK

  • Mfr # 1-PPA-1-25

  • Zoro # G316463978


product price:  $0.99
/pk 10, $0.10/ea
Sold in multiples of 10 for $9.90

Key Features

Pointed Tip
Phillips Drive
Pan Head
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Maximum Head Width
9/64 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPA-1-25
Zoro #
G316463978
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
9/64 in
Overall Length
1/4 in
Screw Size
#1
Drive Size
#0
Maximum Head Height
3/64 in
Fastener Length
1/4 in

Details

Made in North America
Not Made in North America
Type
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Tip Type
Pointed
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Drive
Phillips
Head Type
Pan
Finish
Plain
Item
Sheet Metal Screw
Pack Size
Small

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #1, Fastener Length 1/4 in, Drive Size #0, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Maximum Head Width 9/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products