Sheet Metal Screw, #1 x 1/8 in, Plain Stainless Steel Flat Head Phillips Drive, 50 PK

  • Mfr # 1-PFA-1-12

  • Zoro # G916463033


product price:  $1.59
/pk 50, $0.03/ea
Sold in multiples of 6 for $9.54

Key Features

Pointed Tip
Phillips Drive
Flat Head
Material
Stainless Steel
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PFA-1-12
Zoro #
G916463033
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#1
Drive Size
#0
Fastener Length
1/8 in
Overall Length
1/8 in
Maximum Head Height
1/32 in
Maximum Head Width
9/64 in

Details

Material
Stainless Steel
Thread Style
Fully Threaded
Tip Type
Pointed
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Finish
Plain
Drive
Phillips
Pack Size
Small
Item
Sheet Metal Screw
Material Grade/Class
18-8
System of Measurement
Inch
Head Type
Flat
Type
Sheet Metal Screw
Manufacturer Location
Globally Sourced

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #1, Fastener Length 1/8 in, Drive Size #0, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Maximum Head Width 9/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products