Sheet Metal Screw, #1 x 1/8 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 1-PPA-1-12

  • Zoro # G716463912


product price:  $1.59
/pk 50, $0.03/ea
Sold in multiples of 6 for $9.54

Key Features

Phillips Drive
Pan Head
Pointed Tip
Screw Size
#1
Pack Size
Small
Type
Sheet Metal Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPA-1-12
Zoro #
G716463912
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#1
Fastener Length
1/8 in
Overall Length
1/8 in
Maximum Head Height
3/64 in
Drive Size
#0
Maximum Head Width
9/64 in

Details

Drive
Phillips
Pack Size
Small
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Finish
Plain
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Material
Stainless Steel
Tip Type
Pointed
Manufacturer Location
Globally Sourced
System of Measurement
Inch

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #1, Fastener Length 1/8 in, Drive Size #0, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Maximum Head Width 9/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products