
Sheet Metal Screw, #10-12 x 3/4 in, Black Oxide Steel Truss Head Phillips Drive, 6000 PK
Mfr # 1012APTB
Zoro # G5663014
product price:Â $446.99
/pk 6000, $0.07/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1012APTB
Zoro #
G5663014
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-12
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3, SAE J933
Description
10-12X3/4 Phillips Full Contour Truss Self Tapping Screw Type A Fully Threaded Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.