
Sheet Metal Screw, #10-16 x 1 in, Zinc Plated Pan Head Slotted Drive, 3000 PK
Mfr # 10165SP
Zoro # G7603813
product price:Â $347.99
/pk 3000, $0.12/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10165SP
Zoro #
G7603813
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-16
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Finish
Zinc Plated
Item
Sheet Metal Screw
Description
Rivet Nuts,10-16x1 Slot Pan FT,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.