Sheet Metal Screw, #10 x 1 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 1-PPB-10-150

  • Zoro # G016463346


product price:  $6.79
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.58

Key Features

Phillips Drive
Pan Head
Blunt Tip
Finish
Plain
Drive Size
#2
Screw Size
#10
Pack Size
Small
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPB-10-150
Zoro #
G016463346
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Screw Size
#10
Overall Length
1 1/2 in
Maximum Head Width
3/8 in
Maximum Head Height
9/64 in
Fastener Length
1 1/2 in

Details

Item
Sheet Metal Screw
Finish
Plain
Pack Size
Small
Drive
Phillips
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Head Type
Pan
Thread Style
Fully Threaded
Tip Type
Blunt
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Material
Stainless Steel
Made in North America
Not Made in North America

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products