Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK
Mfr # 2WE57
Zoro # G2817297
product price:Â $9.89
/pk 100, $0.10/ea
Sold in multiples of 3 for $29.67
Key Features
Pan Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2WE57
Zoro #
G2817297
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
1-1/4 in
Head Dia.
0.373 in
Head Height
0.109 in
Head Width
0.373 in
Thread Size
#10
Maximum Head Height
7/64 in
For Maximum Material Thickness
1/4 in
Maximum Head Width
3/8 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.373 in, Head Height 0.109 in, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Slotted, Point Type A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.