Sheet Metal Screw, #10 x 1 1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 25 PK

  • Mfr # 2-PFA-10-125

  • Zoro # G416464783


product price:  $3.69
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.07

Key Features

Pointed Tip
Flat Head
Phillips Drive
Material
Stainless Steel
Thread Style
Fully Threaded
Material Grade/Class
316
Fastener Length
1 1/4 in
Made in North America
Not Made in North America
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PFA-10-125
Zoro #
G416464783
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/4 in
Overall Length
1 1/4 in
Screw Size
#10
Maximum Head Width
23/64 in
Drive Size
#2
Maximum Head Height
7/64 in

Details

Material
Stainless Steel
Thread Style
Fully Threaded
Material Grade/Class
316
Tip Type
Pointed
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Finish
Plain
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 1/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products