Sheet Metal Screw, #10 x 1-1/4 in, Plain Stainless Steel Flat Head Slotted Drive, 100 PK
- Mfr # 2WE53
- Zoro # G3097701
product price:Â
$
13.19
/pk of 100, $0.13/ea
Sold in multiples of 4Â pks for
$52.76
Key Features
Flat Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ANSI/ASME B18.6.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2WE53
- Zoro #
- G3097701
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI/ASME B18.6.4
- Head Angle (Deg.)
- 82
- Point Type
- A
- Dimensional Standards
- ASME B18.6.4
- Maximum Head Angle
- 82 Degrees
- Pack Size
- Small
- Type
- Sheet Metal Screw
- Drive Type
- Slotted
- Meets/Exceeds
- ANSI/ASME B18.6.4
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
- Material Quality Standards
- SAE J933
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-1/4 in
- Head Height
- 0.109 in
- Head Dia.
- 0.362 in
- For Maximum Material Thickness
- 1/4 in
- Maximum Head Height
- 7/64 in
- Thread Size
- #10
- Head Width
- 0.362 in
- Size
- #10
- Length
- 1 1/4 in
- Maximum Head Width
- 23/64 in
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.362 in, Head Height 0.109 in, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Slotted, Point Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.