Sheet Metal Screw, #10 x 1 1/4 in, Plain Stainless Steel Pan Head 50 PK

  • Mfr # 31-CPA-10-125

  • Zoro # G116464434


product price:  $6.39
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.78

Key Features

Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
Overall Length
1 1/4 in
Type
Sheet Metal Screw
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-CPA-10-125
Zoro #
G116464434
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/4 in
Fastener Length
1 1/4 in
Maximum Head Width
3/8 in
Screw Size
#10
Drive Size
#2
Maximum Head Height
9/64 in

Details

Type
Sheet Metal Screw
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Finish
Plain
Material Grade/Class
18-8
Made in North America
Not Made in North America
Head Type
Pan
Item
Sheet Metal Screw
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Pack Size
Small

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 1/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products