Sheet Metal Screw, #10 x 1 1/4 in, Plain Stainless Steel Truss Head Phillips Drive, 25 PK

  • Mfr # 2-PTA-10-125

  • Zoro # G116463079


product price:  $5.19
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.38

Key Features

Pointed Tip
Phillips Drive
Truss Head
System of Measurement
Inch
Maximum Head Height
1/8 in
Pack Size
Small
Finish
Plain
Manufacturer Location
Globally Sourced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-PTA-10-125
Zoro #
G116463079
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Maximum Head Height
1/8 in
Drive Size
#2
Fastener Length
1 1/4 in
Overall Length
1 1/4 in
Maximum Head Width
29/64 in

Details

System of Measurement
Inch
Item
Sheet Metal Screw
Tip Type
Pointed
Pack Size
Small
Finish
Plain
Drive
Phillips
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Head Type
Truss
Material Grade/Class
316

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 1/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 29/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products