Sheet Metal Screw, #10 x 1 1/8 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 1-PPB-10-112

  • Zoro # G816463348


product price:  $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78

Key Features

Phillips Drive
Blunt Tip
Pan Head
Maximum Head Width
3/8 in
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Maximum Head Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPB-10-112
Zoro #
G816463348
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
3/8 in
Maximum Head Height
9/64 in
Drive Size
#2
Overall Length
1 1/8 in
Fastener Length
1 1/8 in
Screw Size
#10

Details

Made in North America
Not Made in North America
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Drive
Phillips
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Tip Type
Blunt
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
Finish
Plain
Head Type
Pan
Pack Size
Small
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 1/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products