Sheet Metal Screw, #10 x 1 3/4 in, Plain Stainless Steel Truss Head Phillips Drive, 50 PK

  • Mfr # 1-PTA-10-175

  • Zoro # G316465033


product price:  $7.79
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.58

Key Features

Phillips Drive
Pointed Tip
Truss Head
Maximum Head Width
29/64 in
Made in North America
Not Made in North America
Drive Size
#2
Pack Size
Small
Type
Sheet Metal Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PTA-10-175
Zoro #
G316465033
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
29/64 in
Drive Size
#2
Screw Size
#10
Maximum Head Height
1/8 in
Overall Length
1 3/4 in
Fastener Length
1 3/4 in

Details

Made in North America
Not Made in North America
Pack Size
Small
Drive
Phillips
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Tip Type
Pointed
Thread Style
Fully Threaded
Finish
Plain
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Head Type
Truss
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 3/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 29/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products