Sheet Metal Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 50 PK
Mfr # 2-PFA-10-100
Zoro # G816464833
product price: $5.69
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.38
Key Features
Flat Head
Pointed Tip
Phillips Drive
Maximum Head Height
7/64 in
Manufacturer Location
Globally Sourced
Material Grade/Class
316
System of Measurement
Inch
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-PFA-10-100
Zoro #
G816464833
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Overall Length
1 in
Maximum Head Width
23/64 in
Drive Size
#2
Fastener Length
1 in
Screw Size
#10
Details
Manufacturer Location
Globally Sourced
Head Type
Flat
Material Grade/Class
316
System of Measurement
Inch
Finish
Plain
Tip Type
Pointed
Thread Style
Fully Threaded
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Material
Stainless Steel
Made in North America
Not Made in North America
Pack Size
Small
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.