Sheet Metal Screw, #10 x 1 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive

  • Mfr # 31-CPA-10-100

  • Zoro # G216464365


product price:  $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18

Key Features

Pan Head
Pointed Tip
Combination Phillips/Slotted Drive
Dimensional Standards
ASME B18.6.3
Maximum Head Width
3/8 in
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-CPA-10-100
Zoro #
G216464365
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
3/8 in
Screw Size
#10
Fastener Length
1 in
Overall Length
1 in
Maximum Head Height
9/64 in
Drive Size
#2

Details

Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
18-8
Pack Size
Small
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
System of Measurement
Inch
Head Type
Pan
Made in North America
Not Made in North America
Tip Type
Pointed
Finish
Plain
Drive
Combination Phillips/Slotted
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products