Sheet Metal Screw, #10 x 1 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK
Mfr # 2-PPA-10-100
Zoro # G816462761
product price:Â $7.15
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.30
Key Features
Pan Head
Pointed Tip
Phillips Drive
Screw Size
#10
Maximum Head Width
3/8 in
Pack Size
Small
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-PPA-10-100
Zoro #
G816462761
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Maximum Head Width
3/8 in
Overall Length
1 in
Drive Size
#2
Fastener Length
1 in
Maximum Head Height
9/64 in
Details
Pack Size
Small
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Plain
Head Type
Pan
Tip Type
Pointed
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Item
Sheet Metal Screw
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.