Sheet Metal Screw, #10 x 1/2 in, Plain Stainless Steel Oval Head Phillips Drive, 100 PK
Mfr # 2-POA-10-50
Zoro # G216462774
product price:Â $8.29
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.58
Key Features
Phillips Drive
Pointed Tip
Oval Head
System of Measurement
Inch
Drive Size
#2
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-POA-10-50
Zoro #
G216462774
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Maximum Head Height
9/64 in
Maximum Head Width
23/64 in
Overall Length
1/2 in
Screw Size
#10
Fastener Length
1/2 in
Details
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Drive
Phillips
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Tip Type
Pointed
Type
Sheet Metal Screw
Material Grade/Class
316
Made in North America
Not Made in North America
Head Type
Oval
Finish
Plain
Item
Sheet Metal Screw
Thread Style
Fully Threaded
Description
Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.