Sheet Metal Screw, #10 x 15/16 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK
- Mfr # 6406PK
- Zoro # G5135706
product price:Â
$
11.79
/pk of 100, $0.12/ea
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Materials for Use With
Sheet Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6406PK
- Zoro #
- G5135706
- UPC #
- 841213019836
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 15/16 in
- Head Dia.
- 5/16 in
- Head Height
- 0.063 in
- Head Width
- 0.313 in
- Overall Length
- 1 in
- Maximum Head Height
- 1/16 in
- Maximum Head Width
- 5/16 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Sheet Metal Screw, Head Type Oval, Finish Chrome-Plated, Material Steel, Screw Size #10, Fastener Length 15/16 in, Head Width 0.313 in, Head Height 0.063 in, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, For Use in Systems Not Applicable, Includes Nut Nut Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.