Sheet Metal Screw, #10 x 2 1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 25 PK

  • Mfr # 1-PFA-10-225

  • Zoro # G516465437


product price:  $4.15
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.45

Key Features

Phillips Drive
Pointed Tip
Flat Head
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded
Maximum Head Height
7/64 in
Pack Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFA-10-225
Zoro #
G516465437
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Screw Size
#10
Overall Length
1/4 in
Drive Size
#2
Maximum Head Width
23/64 in
Fastener Length
2 1/4 in

Details

Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded
Pack Size
Small
Drive
Phillips
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Material Grade/Class
18-8
System of Measurement
Inch
Tip Type
Pointed
Manufacturer Location
Globally Sourced
Finish
Plain
Head Type
Flat

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 2 1/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products