Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U51680.019.0200

  • Zoro # G3229396


product price:  $11.79
/pk 100, $0.12/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
2 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51680.019.0200
Zoro #
G3229396
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
2 in
Drive Size
#2
Head Dia.
0.333 to 0.362
Head Height
0.116 in
Maximum Head Width
23/64 in
Head Width
0.362 in
Thread Size
#10
Minimum Head Width
21/64 in
Maximum Head Height
7/64 in
For Maximum Material Thickness
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.3-2010, SAE J933, IFI
Head Angle (Deg.)
82-80
Meets/Exceeds
ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Material Quality Standards
SAE J933
Maximum Head Angle
82 Degrees
Material Grade/Class
18-8
Point Type
AB

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 2 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width 21/64 in, Maximum Head Height 7/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products