Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK
- Mfr # U51690.019.0200
- Zoro # G3032714
product price:Â
$
13.49
/pk of 100, $0.13/ea
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
2 in
Drive Size
#2
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51690.019.0200
- Zoro #
- G3032714
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3-2010, SAE J933, IFI
- Head Angle (Deg.)
- 82-80
- Meets/Exceeds
- ASME B18.6.3-2010 and SAE J933 and IFI
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Small
- Maximum Head Angle
- 82 Degrees
- Material Quality Standards
- SAE J933
- Type
- Sheet Metal Screw
- Point Type
- AB
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 2 in
- Drive Size
- #2
- Head Dia.
- 0.362 in to 0.333 in
- Head Height
- 0.176 in
- Maximum Head Width
- 23/64 in
- Head Width
- 0.362 in
- Thread Size
- #10
- Minimum Head Width
- 21/64 in
- For Maximum Material Thickness
- 1 in
- Maximum Head Height
- 11/64 in
Description
Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 2 in, Head Width 0.362 in, Head Height 0.176 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width 21/64 in, Maximum Head Height 11/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.