Sheet Metal Screw, #10 x 2 in, Plain Stainless Steel Flat Head Phillips Drive, 25 PK
Mfr # 2-PFA-10-200
Zoro # G416464790
product price: $5.29
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.58
Key Features
Phillips Drive
Flat Head
Pointed Tip
Drive Size
#2
Made in North America
Not Made in North America
Material
Stainless Steel
Type
Sheet Metal Screw
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-PFA-10-200
Zoro #
G416464790
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Maximum Head Height
7/64 in
Fastener Length
2 in
Overall Length
2 in
Screw Size
#10
Maximum Head Width
23/64 in
Details
Made in North America
Not Made in North America
Drive
Phillips
Material
Stainless Steel
Type
Sheet Metal Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Manufacturer Location
Globally Sourced
Head Type
Flat
Finish
Plain
Thread Style
Fully Threaded
Tip Type
Pointed
Pack Size
Small
Item
Sheet Metal Screw
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.