Sheet Metal Screw, #10 x 2 in, Plain Stainless Steel Pan Head One-Way Drive, 25 PK
Mfr # 31-ONA-10-200
Zoro # G516463457
product price:Â $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30
Key Features
Pointed Tip
Pan Head
One-Way Drive
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded
Type
Sheet Metal Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-ONA-10-200
Zoro #
G516463457
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
23/64 in
Screw Size
#10
Fastener Length
2 in
Overall Length
2 in
Maximum Head Height
9/64 in
Details
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Tip Type
Pointed
Thread Style
Fully Threaded
Type
Sheet Metal Screw
Head Type
Pan
Finish
Plain
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Drive
One-Way
Pack Size
Small
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 2 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive One-Way, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.