Sheet Metal Screw, #10 x 2 in, Plain Stainless Steel Truss Head Phillips Drive, 25 PK
Mfr # 2-PTA-10-200
Zoro # G316463503
product price:Â $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98
Key Features
Pointed Tip
Truss Head
Phillips Drive
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Overall Length
2 in
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-PTA-10-200
Zoro #
G316463503
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Screw Size
#10
Maximum Head Height
1/8 in
Drive Size
#2
Fastener Length
2 in
Maximum Head Width
29/64 in
Details
Pack Size
Small
Tip Type
Pointed
Dimensional Standards
ASME B18.6.3
Finish
Plain
System of Measurement
Inch
Item
Sheet Metal Screw
Head Type
Truss
Drive
Phillips
Made in North America
Not Made in North America
Material
Stainless Steel
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Material Grade/Class
316
Manufacturer Location
Globally Sourced
Description
Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 29/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.