Sheet Metal Screw, #10 x 3 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 2-PPA-10-350

  • Zoro # G016463438


product price:  $8.89
/pk 25, $0.36/ea
Sold in multiples of 2 for $17.78

Key Features

Pan Head
Phillips Drive
Pointed Tip
Material
Stainless Steel
Maximum Head Width
3/8 in
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PPA-10-350
Zoro #
G016463438
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
3/8 in
Screw Size
#10
Overall Length
3 1/2 in
Maximum Head Height
9/64 in
Drive Size
#2
Fastener Length
3 1/2 in

Details

Material
Stainless Steel
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
System of Measurement
Inch
Finish
Plain
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Material Grade/Class
316

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 3 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products