Sheet Metal Screw, #10 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U51680.019.0300

  • Zoro # G9682802


product price:  $20.69
/pk 100, $0.21/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
3 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51680.019.0300
Zoro #
G9682802
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
3 in
Drive Size
#2
Head Dia.
0.333 in to 0.362 in
Head Height
0.116 in
Head Width
0.362 in
Maximum Head Width
23/64 in
Thread Size
#10
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
For Use in Systems
Thread Forming Tapping Screw Type AB
Point Type
AB
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Pack Size
Small
Maximum Head Angle
82 Degrees
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 3 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products