Sheet Metal Screw, #10 x 3 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive
Mfr # 31-CPA-10-300
Zoro # G816464253
product price:Â $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58
Key Features
Pointed Tip
Pan Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-CPA-10-300
Zoro #
G816464253
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in
Fastener Length
3 in
Overall Length
3 in
Drive Size
#2
Details
System of Measurement
Inch
Tip Type
Pointed
Item
Sheet Metal Screw
Head Type
Pan
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive
Combination Phillips/Slotted
Finish
Plain
Pack Size
Small
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Made in North America
Not Made in North America
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 3 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.